Shop All Set Screws
Midwest Fastener
1/4"-20 Steel Coarse Thread Slotted Headless Set Screws 20PK
Mfr # 66161
Zoro # G102511609
product price: $8.15
/pk 20, $0.41/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Application Door Knobs
- Thread Length Full
Product Information
- Brand Midwest Fastener
- MFR # 66161
- Zoro # G102511609
- UPC # 738287661613
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Steel |
Item | Set Screw |
Application | Door Knobs |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51566.025.0125)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03216)
- ZORO SELECT Set Screw, M3 x 0.50mm, 16mm L, PK100 (M51240.030.0016)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/4" L, PK50 (U39350.015.0225)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Steel Coarse Thread Slotted Headless Set Screws 1 12PK (71577)
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75027)
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71562)
- MIDWEST FASTENER 4mm-0.7 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62503)
- MIDWEST FASTENER 5/16"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 1 12PK (931523)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70797)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx35mm, PK5 (SS6X12035-005P1)
- Midwest Fastener Set Screws