Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 5 PK
Mfr # 67434
Zoro # G802507933
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3-1/2 in
- Drive Size 3/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 67434
- Zoro # G802507933
- UPC # 738287674347
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3-1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 3/4"-10, 24" L, Carbon Steel Plain (45200)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3164TBCR)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- MIDWEST FASTENER Hanger Bolt, #8 Thread to #8-32 Thread, 3/4 in, Steel, Plain Finish, 20 PK (68403)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK (71367)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74214)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (79862)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 20 PK (67386)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in Length, 4 PK (67491)
- MIDWEST FASTENER #10 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 10 PK (67811)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm Length, 100 PK (560506-100)
- Midwest Fastener Socket Head Cap Screws