Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in Length, 4 PK
Mfr # 33493
Zoro # G902507277
product price: $13.19
/pk 4, $3.30/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 2-1/4 in
- Drive Size 3/16 in
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 33493
- Zoro # G902507277
- UPC # 738287334937
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 2-1/4 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Chrome Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (5MB5161)
- LINCOLN Hex Nut, 1/8", Steel, Zinc Clear Trivalent (L51055)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 3/8", 6 in Shank, 1 in ID, Carbon Steel, Self Colored (MEB037-16R-600-600SC)
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 25 PK (U31870.025.0200)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 4 PK (75577)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (79183)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74231)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in Length, 4 PK (67491)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 6 PK (77062)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72121)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.016.0025)
- Midwest Fastener Socket Head Cap Screws