Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK
Mfr # 72063
Zoro # G802507902
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Product Information
- Brand Midwest Fastener
- MFR # 72063
- Zoro # G802507902
- UPC # 738287720631
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51250)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 27/64 in Ht, 190 PK (B11391.075.0001)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 25/64 in Ht, 5 PK (U11361.062.0001)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA62)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in Length, 10 PK (67785)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (67792)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (32735)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 8 PK (67828)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length, 10 PK (72285)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 5 PK (67434)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07151.080.0020)
- Midwest Fastener Socket Head Cap Screws