Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK
Mfr # 00983
Zoro # G902506645
original price:
$18.65
9% off
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 00983
- Zoro # G902506645
- UPC # 738287009835
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 50 PK (71825)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51060.050.0300)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 10 PK (34403)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black (SJ3000)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (63306)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00982)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00984)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (71221)
- MIDWEST FASTENER 7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 4 PK (68044)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U08210.025.0087)
- Midwest Fastener Hex Head Cap Screws