Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Nylon, 1-1/2 in L, 10 PK
Mfr # 77083
Zoro # G102520403
original price:
$6.19
9% off
new price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Nylon
- Thread Length 3/4"
Product Information
- Brand Midwest Fastener
- MFR # 77083
- Zoro # G102520403
- UPC # 738287770834
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Thread Length | 3/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Nylon |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0050)
- TE-CO Spherical Washer, Fits Bolt Size 1/4 3/16 Steel, Black Oxide Finish (42701)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Black Steel Flat Head Phillips Drive, 15 PK (79448)
- KOHLER Thread Forming Screw, M4 x 10 mm (M-445010-S)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77092)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77104)
- MIDWEST FASTENER Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 2 PK (07592)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55031)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 4 PK (39003)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (U04114.037.0600)
- Midwest Fastener Hex Head Cap Screws