Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 4 PK
Mfr # 78746
Zoro # G802522028
product price: $8.15
/pk 4, $2.04/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 6 in
- Material 18-8 Stainless Steel
- Thread Length 3/4"
Product Information
- Brand Midwest Fastener
- MFR # 78746
- Zoro # G802522028
- UPC # 738287787467
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Thread Length | 3/4" |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.300.1000)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.037.1200)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-3)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 10 PK (1314SS0)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (53318)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1 in L, 6 PK (33242)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00827)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55164)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 10 PK (00175)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50534)
- BSC PREFERRED Medium-Strength Grade 5 Steel Hex Head Screw Zinc-Plated 9/16-18 Thread Size 2-3/4 Long, 5PK (91247A408)
- Midwest Fastener Hex Head Cap Screws