Shop All Automotive Body Clips
Midwest Fastener
1/4"-20 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK
Mfr # 69242
Zoro # G502528542
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speed Nut
- Material Phosphate
- Diameter 1/4"
- Thread Size 20 (Coarse)
- Style Long U
Product Information
- Brand Midwest Fastener
- MFR # 69242
- Zoro # G502528542
- UPC # 738287692426
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Diameter | 1/4" |
Thread Size | 20 (Coarse) |
Details
Type | Speed Nut |
Material | Phosphate |
Style | Long U |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY GUY Force Dry DX Gray Boot Dryer (02129)
- RTX Alloy Wheel, Slick 16x7 5x114.3 ET40 CB73.1 Gloss Black (082919)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- KYB Strut-Plus, SR4499 (SR4499)
- MIDWEST FASTENER 1/4" x 3/4" Ford Trim Retainers 4PK (36863)
- MIDWEST FASTENER 1/4" x 0.8" Black Plastic Hole Flex Retainers 35PK (69165)
- MIDWEST FASTENER 3/8"-16 Black Phosphate Coarse Thread Extruded Regular U Nuts 8PK (69245)
- MIDWEST FASTENER 1/4" GM Push Retainers 10PK (79691)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- MIDWEST FASTENER 3/16" x 0.6" Black Plastic Hole Panel Retainers 10PK (69144)
- ALLSTAR 2.75 in. Wire Diaper Pin (ALL18448)
- Midwest Fastener Automotive Body Clips