Shop All Shaft Collars
Midwest Fastener
1/4" 18-8 Stainless Steel Shaft Collars 3PK
Mfr # 32463
Zoro # G302511355
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1/4"
- Hardness 18-8
- Style Clamping
- Type Shaft Collars
Product Information
- Brand Midwest Fastener
- MFR # 32463
- Zoro # G302511355
- UPC # 738287324631
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter | 1/4" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Style | Clamping |
Type | Shaft Collars |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFL3)
- DIXON Air King Hose, End Iron, 1/2" (AM1)
- PARKER Air Control Valve, 12VDC, 1/8" Size (P2LAX591ESHDDG47)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KS3, Pressure Line, 5 micron, Outside-In (MF0059469)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- MIDWEST FASTENER 1" 18-8 Stainless Steel Shaft Collars 2PK (32474)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Alum (SP-10-A)
- Midwest Fastener Couplings, Collars, & Adapters