Shop All Automotive Fuses
Midwest Fastener
14, 10 PK
Mfr # 63216
Zoro # G702519500
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 14
- Application Automotive
- Type Electrical Fuse
- Material Glass
Product Information
- Brand Midwest Fastener
- MFR # 63216
- Zoro # G702519500
- UPC # 738287632163
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Length 1 | 1-1/16" |
Diameter | 1/4" |
Details
Speed | Fast-Acting |
Amps | 14 |
Application | Automotive |
Type | Electrical Fuse |
Material | Glass |
Style | SFE |
time | Fast Blow |
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Black Vinyl Seat Cover for Honda TRX90 93-05 (AM100)
- AGRI-FAB Sweeper Brush (43905)
- X-TRA SEAL Tire Repair Patch, Dia 1/4 In., PK24 (13-673)
- A & I PRODUCTS Tedder Tine 16" x4" x3" (A-MW2567420)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 10, 10 PK (63211)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 2, 8 PK (70601)
- SEA-DOG Sea-Dog 444130-1 AGC Glass Tube Fuse - 30 Amp, Pack of 5 (444130-1)
- Midwest Fastener Fuses