Shop All Food Service Appliance Parts
Midwest Fastener
1/3 HP Momentary Switches 2PK
Mfr # 65264
Zoro # G302520692
original price:
$37.59
22% off
new price: $28.99
/pk 2, $14.50/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Switch
- Amps 10|15
- Material Steel
- Finish Zinc
- Style Normally Off Momentary
Product Information
- Brand Midwest Fastener
- MFR # 65264
- Zoro # G302520692
- UPC # 738287652642
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Type | Electrical Switch |
Amps | 10|15 |
Material | Steel |
Finish | Zinc |
Style | Normally Off Momentary |
Volts | 250|125 |
Horse Power | 1/3 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNROVEN HOUSE Dunroven House OR724-10 Variety Kitchen Towels; Taupe & White - Set of 3 (OR724-10)
- DOVE CHOCOLATE Dove Dark Chocolate Promises Stand Up Pouch 8.46 oz., PK8 (361567)
- DELFIELD Infinite Control For - Part# 219-4107 (219-4107)
- SCOTSMAN Motor Fan 50 W 115V (18-8926-01)
- MIDWEST FASTENER Normally Off Momentary Switches 2PK (65262)
- MIDWEST FASTENER 1/2 HP Momentary Toggle Switch 2PK (65283)
- MIDWEST FASTENER Normally On Momentary Switches 2PK (65281)
- MIDWEST FASTENER Normally On Momentary Switches 2PK (65261)
- MIDWEST FASTENER Normally Off Momentary Switches 2PK (65282)
- GARLAND Screw - Captive Screw Cfa (4603055)
- DUKE 40Va 120Vac-24Vac Transformer (175516)
- Midwest Fastener Food Service Appliance Parts