Shop All Engine Components
Midwest Fastener
12mm-1.25 Extra Fine Thread Oil Pan Plugs 3PK
Mfr # 69381
Zoro # G802522653
product price: $7.19
/pk 3, $2.40/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Oil Pan
- Material Steel
- Diameter 12mm
- Type Drain Plug
- Thread Size 1.25mm (Extra Fine)
Product Information
- Brand Midwest Fastener
- MFR # 69381
- Zoro # G802522653
- UPC # 738287693812
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 12mm |
Thread Size | 1.25mm (Extra Fine) |
Details
Application | Oil Pan |
Material | Steel |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVERT-A-BALL 3 BALL BOX HOLDER (4)
- MILTON Air Chuck, 1/4", Single Head (S-699)
- SEACHOICE 11299; 400 Amp Class T Fuse (11299)
- GROTE Primary Wire, 18 Gauge, Green, 100 ft.Spool (87-9006)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- MIDWEST FASTENER 1/2"-20 Piggy Back Fine Thread Oil Pan Plugs 2PK (69368)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- MIDWEST FASTENER 1-3/4" (45mm) Rubber Auto & Marine Plugs 2PK (65926)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- ALLSTAR PERFORMANCE Allstar Performance ALL22260 0.07 in. Opening Stainless Screen - 1 x 3 ft. (ALL22260)
- Midwest Fastener Engine Components