Shop All Nylon Bushings
Midwest Fastener
.125" to .245" x .100" Nylon Plastic Flat Strain Relief Bushings 10PK
Mfr # 70281
Zoro # G502506830
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Bushing
- Thickness .100"
- Material Nylon
- Diameter 1 .125" to .245"
- Diameter 2 .100"
Product Information
- Brand Midwest Fastener
- MFR # 70281
- Zoro # G502506830
- UPC # 738287702811
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter 1 | .125" to .245" |
Diameter 2 | .100" |
Cable Diameter | .125-.245 |
Details
Type | Strain Relief Bushing |
Thickness | .100" |
Material | Nylon |
Head Style | Flat |
Style | Flat |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J207 (EMC 18400-DB-J207)
- ZORO SELECT Manual Hydraulic 700 Door Closer Standard Duty Interior and Exterior, Silver (18-68)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Orange, 2"H x 3-1/2"W (29965)
- STRYBUC Multipoint Casement Lock LH (34-134-1)
- MIDWEST FASTENER .36" to .43" x .125" Nylon Plastic Flat Strain Relief Bushings 6PK (70287)
- MIDWEST FASTENER 5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66402)
- MIDWEST FASTENER 1/2" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66392)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK (66388)
- MIDWEST FASTENER .37" to .43" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70288)
- MIDWEST FASTENER .56" to .57" Nylon Plastic #SR-4K-1 Flat Strain Relief Bushings 6PK (76166)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- Midwest Fastener Nylon Bushings