Shop All Desk Grommets and Cable Organizers
Midwest Fastener
1/2" x .89" Black Nylon Plastic Panel Grommets 10PK
Mfr # 70263
Zoro # G402523043
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Nylon
- Diameter 1 1/2"
- Diameter 2 .89"
- Style Panel
Product Information
- Brand Midwest Fastener
- MFR # 70263
- Zoro # G402523043
- UPC # 738287702637
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | .89" |
Details
Finish | Black |
Material | Nylon |
Style | Panel |
Type | Desk Grommet |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Ecotek Ce401A Toner (CE401A-ER)
- UNIVERSAL ONE Cubicle File Pocket, Charcoal, Pk3 (UNV08163)
- BIC PrevaGuard BP/Stylus Pen, Retractable, Med 1mm, Black Ink/Barrel, PK12 (CSSA11BK)
- BUBBLE WRAP Bubble Rolls, 375 ft. L, 48" W (100029872)
- MIDWEST FASTENER 2-1/2" x 2-5/16" Brown Nylon Plastic Computer Grommets 2PK (31724)
- MIDWEST FASTENER 7/16" x .718" Black Nylon Plastic Panel Grommets 15PK (70261)
- MIDWEST FASTENER 1-1/4" x 1-3/4" Gray Nylon Plastic Knock-Out Seals 4PK (76464)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Almond Colored Nylon Plastic Computer Grommets 2PK (76502)
- MIDWEST FASTENER 1-1/2" x 1.2" Gray Nylon Plastic Desk Grommets 2PK (76481)
- FLEMING SUPPLY Fleming Supply Under Desk Cable Organizer Cord Cover | Channel to Hide Wires at Home or Office (272921UWT)
- Midwest Fastener Desk Grommets and Cable Organizers