Shop All Test Leads & Probes
Midwest Fastener
#12 x 8" Grounded Stranded Wire Pigtails 50PK
Mfr # 53682
Zoro # G502512831
original price:
$105.45
22% off
new price: $81.25
/pk 50, $1.63/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Lead
- Diameter #12
- Style Stranded
- Length 1 8"
Product Information
- Brand Midwest Fastener
- MFR # 53682
- Zoro # G502512831
- UPC # 738287536829
- Country of Origin Unknown
- Category Test Leads & Probes
Dimensions
Diameter | #12 |
Length 1 | 8" |
Details
Type | Wire Lead |
Style | Stranded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- HUMBOLDT Clear Plastic, Horizontal (HC-2940)
- HOBO Temperature/RH Data logger (MX2302A)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 100, 7 Day, PK100 (PW 00213826 7D)
- MIDWEST FASTENER #12 x 6" Grounded Solid Wire Pigtails 50PK (53681)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 10 ft (58-120-1M)
- POMONA ELECTRONICS Patchcord, Pr (AL-B-24-02)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 30' RETRACTABLE TEST LEAD (KH1130)
- FLUKE Suregrp Silcne Right Angle Test Lead Set (2003616)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 10 ft (59-120-1M)
- POMONA ELECTRONICS BNC Adapter, BNC Male To Banana Jacks (72937)
- Midwest Fastener Test Leads & Probes