Shop All Compression and Die Springs
Midwest Fastener
1/2" x 7/8" x .065" x 7/8" Steel Compression Springs 1 12PK
Mfr # 18642
Zoro # G402515994
original price:
$13.99
5% off
new price: $13.29
/pk 12, $1.11/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Spring
- Material Spring Steel
- Diameter 1 7/8"
- Diameter 2 .065"
- Length 1 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 18642
- Zoro # G402515994
- UPC # 738287186420
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Diameter 1 | 7/8" |
Diameter 2 | .065" |
Length 1 | 1/2" |
Nominal Size | SRM131 |
Wire Diameter | .065 WG |
Details
Type | Compression Spring |
Material | Spring Steel |
Description
Compression springs are coils designed to become shorter when loaded. Their turns are not touching in the unloaded position, and they need no attachment points.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Rotate Magnethook65#Pull (07580)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LDM)
- PRIMELINE TOOLS 8 in. Square Body, Casement Window Operator, Left Handed (Single Pack) (H 3516)
- DELTANA Roller Catch Antique Nickel (RCA336U15A)
- MIDWEST FASTENER 1/4" x .026" x 2" Steel Compression Springs 1 12PK (18650)
- MIDWEST FASTENER 1/4" x .017" x 2" Steel Compression Springs 1 12PK (18651)
- MIDWEST FASTENER 3/8" x .032" x 29/32" Steel Compression Springs 1 12PK (18671)
- MIDWEST FASTENER 5/8" x 2-3/4" x .040" WG Steel Compression Springs 1 12PK (18514)
- MIDWEST FASTENER 1/4" x .035" x 1-1/8" Steel Compression Springs 1 12PK (18664)
- MIDWEST FASTENER 5/8" x .092" x 1-3/4" Steel SRA413 Ajax Springs 1 12PK (18633)
- SPEC Compression Spring Music Wire, PK15 (C03600400750M)
- Midwest Fastener Compression and Die Springs