Shop All Test Leads & Probes
Midwest Fastener
#12 x 6" Grounded Solid Wire Pigtails 50PK
Mfr # 53681
Zoro # G902512837
product price: $36.65
/pk 50, $0.73/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Lead
- Diameter #12
- Length 1 6"
- Style Solid
Product Information
- Brand Midwest Fastener
- MFR # 53681
- Zoro # G902512837
- UPC # 738287536812
- Country of Origin Unknown
- Category Test Leads & Probes
Dimensions
Diameter | #12 |
Length 1 | 6" |
Details
Type | Wire Lead |
Style | Solid |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.20.15.B)
- EXTECH 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (39240)
- HONEYWELL Nest for Docking Station, 12V DC Adapter (DX-NEST-SOLO)
- REED INSTRUMENTS LED Light Meter (R8140)
- MIDWEST FASTENER #12 x 8" Grounded Stranded Wire Pigtails 50PK (53682)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DUAL RETRACTABLE 10' LEAD SET (KH1140)
- ZORO SELECT Test Lead, Clip to Banana Plug, 60 In, Blk (5TXE3)
- FLUKE Pin Probe Set Automotive Back (1567573)
- FLUKE 1503 Insulation Tester, 0.1 to 2000M (FLUKE- 1503)
- POMONA ELECTRONICS Patchcord, Pr (B-36-02)
- LANG TOOLS 3 x 10' Retractable Test Leads (1129)
- Midwest Fastener Test Leads & Probes