Shop All Turnbuckles
Midwest Fastener
1/2" x 6" Galvanized Steel Eye-Eye Turnbuckle
Mfr # 54623
Zoro # G202506130
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Galvanized
- Diameter 1/2"
- Length 1 6"
Product Information
- Brand Midwest Fastener
- MFR # 54623
- Zoro # G202506130
- UPC # 738287546231
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Diameter | 1/2" |
Length 1 | 6" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Galvanized |
Style | Eye-Eye |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 3/8 In (ID003404-10)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AX90)
- FAIRBANKS Casters, RigidPolyurethane, 6" (N32-6-PO)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHD112246)
- MIDWEST FASTENER 5/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35803)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52360)
- MIDWEST FASTENER 3/8" x 10-1/8" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52353)
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Eye-Eye Turnbuckle (54621)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 160 lb (02-3428-231)
- Midwest Fastener Turnbuckles