Shop All Nylon Bushings
Midwest Fastener
1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK
Mfr # 66388
Zoro # G002508730
product price: $7.99
/pk 15, $0.53/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 2 5/8"
- Diameter 1 1/2"
- Type Snap Bushing
- Style Shallow Snap Bushing
Product Information
- Brand Midwest Fastener
- MFR # 66388
- Zoro # G002508730
- UPC # 738287663884
- Country of Origin Unknown
- Category Nylon Bushings
Dimensions
Diameter 2 | 5/8" |
Diameter 1 | 1/2" |
Details
Material | Nylon |
Type | Snap Bushing |
Style | Shallow Snap Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Self-closing Screw On Overlay Hinge (71T3550)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 144.5mm ID, PK5 (ZUSAH3X144.5)
- MASTER LOCK Master Lock® No. 175D Set-Your-Own Brass Combination Padlock - 2"W (175D)
- MASTER MAGNETICS Univ Latch Magnet50#Pull (07502)
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Regular Snap Bushings 15PK (66386)
- MIDWEST FASTENER 3/8" x 1/2" Nylon Plastic Shallow Snap Bushings 20PK (66385)
- MIDWEST FASTENER 5/8" x 3/4" Nylon Plastic Regular Snap Bushings 15PK (66402)
- MIDWEST FASTENER .300" x .090" Nylon Plastic Round Strain Relief Bushings 10PK (70283)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- ZORO SELECT All Fit Bushing, OD 1.156 In, PK25 (1EMN9)
- Midwest Fastener Nylon Bushings