Shop All Cable Clamps & Clips
Midwest Fastener
1/2" x 3/8" Black Nylon Plastic Strap 15PK
Mfr # 64226
Zoro # G902505426
original price:
$3.95
4% off
new price: $3.79
/pk 15, $0.25/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clamping Cable or Tubing
- Material UV Black Nylon
- Type Wire Clip
- Length 1 3/8"
- Diameter 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 64226
- Zoro # G902505426
- UPC # 738287642261
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 3/8" |
Diameter | 1/2" |
Details
Application | Clamping Cable or Tubing |
Material | UV Black Nylon |
Type | Wire Clip |
Style | Nylon Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 30A, 600V AC, Indicating (LPJ-30SPI)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- LEVITON Locking Plug (4570-C)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- MIDWEST FASTENER 1/8" x 3/8" Natural Nylon Plastic Strap 30PK (64201)
- MIDWEST FASTENER 1" x 1/2" Black Nylon Plastic Strap 10PK (64233)
- MIDWEST FASTENER 1/4" x 3/8" Natural Nylon Plastic Strap 25PK (64202)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- Midwest Fastener Cable Clamps & Clips