Shop All Nylon Bushings
Midwest Fastener
1/2" x 3/4" Nylon Plastic Regular Snap Bushings 15PK
Mfr # 66392
Zoro # G202508721
product price: $9.19
/pk 15, $0.61/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Diameter 2 3/4"
- Diameter 1 1/2"
- Type Snap Bushing
- Style Regular Snap Bushing
Product Information
- Brand Midwest Fastener
- MFR # 66392
- Zoro # G202508721
- UPC # 738287663921
- Country of Origin Unknown
- Category Nylon Bushings
Dimensions
Diameter 2 | 3/4" |
Diameter 1 | 1/2" |
Details
Material | Nylon |
Type | Snap Bushing |
Style | Regular Snap Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 3 in. W X 5 in. L Gray Galvanized Steel Gutter Strainer (29059)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS W/ KEYED CYELINDER LOCK (E10201616)
- COMPX TIMBERLINE Interchangeable Core Keyed Cam Lock, Master Keyed, SFIC Key, For Material Thickness 3/4 in (C165CB)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38875.006.0031)
- MIDWEST FASTENER .325" to .360" x .125" Nylon Plastic Round Strain Relief Bushings 6PK (70286)
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK (66403)
- MIDWEST FASTENER .36" to .43" x .125" Nylon Plastic Flat Strain Relief Bushings 6PK (70287)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK (66381)
- MIDWEST FASTENER .300" x .090" Nylon Plastic Round Strain Relief Bushings 10PK (70283)
- MIDWEST FASTENER .54" to .55" Nylon Plastic #SR-4P-4 Flat Strain Relief Bushings 8PK (76163)
- MIDWEST FASTENER .315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK (70304)
- Midwest Fastener Nylon Bushings