Shop All Spring Pins
Midwest Fastener
1/2" x 3" Plain Steel Tension Pins 4PK
Mfr # 72814
Zoro # G602506402
original price:
$8.45
5% off
new price: $7.99
/pk 4, $2.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Outside Dia. 1/2 in
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 72814
- Zoro # G602506402
- UPC # 738287728149
- Country of Origin China
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 3 in |
Length 1 | 3" |
Diameter | 1/2" |
Details
Pin Item | Tension Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Finish | Plain |
Material | Steel |
Type | Tension Pin |
Description
A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK (32867)
- DRIV-LOK Groove Pin 1/8 x 1/2 Type G ZC (GP-0125-0500-G)
- GRIP-RITE Common Nail, 8 in L, 100D, Steel, Hot Dipped Galvanized Finish (8HGSPK5)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.013.0075)
- MIDWEST FASTENER 1/2" x 2-1/2" Plain Steel Tension Pins 4PK (72813)
- MIDWEST FASTENER 5/32" x 1-3/4" Plain Steel Tension Pins 20PK (72773)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Tension Pins 8PK (38893)
- MIDWEST FASTENER 1/8" x 5/8" Plain Steel Coiled Spring Pins 1 12PK (932486)
- MIDWEST FASTENER 1/16" x 5/8" Plain Steel Tension Pins 30PK (72743)
- MIDWEST FASTENER 3/8" x 2" Plain Steel Tension Pins 5PK (61198)
- ZORO SELECT Spring Pin, Coiled, 5/32x3/4in, 2200lb, PK25 (U51430.015.0075)
- Midwest Fastener Spring Pins