Shop All Extension Springs
Midwest Fastener
1/2" x 3-13/16" x .040" WG Steel Extension Springs 1 12PK
Mfr # 18562
Zoro # G002515561
product price: $16.59
/pk 12, $1.38/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .040"
- Diameter 1 1/2"
- Length 1 3-13/16"
Product Information
- Brand Midwest Fastener
- MFR # 18562
- Zoro # G002515561
- UPC # 738287185621
- Country of Origin China
- Category Extension Springs
Dimensions
Diameter 2 | .040" |
Diameter 1 | 1/2" |
Length 1 | 3-13/16" |
Nominal Size | SRM62 |
Wire Diameter | .040 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Bond Sensor (M32B)
- MSI Arctic White Multi Finish Ledger Panel SAMPLE Honed Marble Wall Tile (ZOR-PNL-0020-SAM)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Large 101 Pack (MP76575)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- MIDWEST FASTENER 3/4" x .11" x 2" SRA433 Steel Ajax Springs 6PK (18625)
- MIDWEST FASTENER 3/8" x .051" x 10-1/2" Steel Extension Springs 6PK (18685)
- MIDWEST FASTENER 3/4" x 1-3/4" x .105" WG Steel Extension Springs 6PK (18532)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- MIDWEST FASTENER 1/2" x 9" x .055" WG Steel Extension Springs 3PK (18570)
- MTD Spring-Extension (732-04649)
- Midwest Fastener Extension Springs