Shop All Clevis Pins
Midwest Fastener
1/2" x 2" 18-8 Stainless Steel Universal Clevis Pins 3PK
Mfr # 74986
Zoro # G902521136
product price: $25.25
/pk 3, $8.42/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Clevis Pin Universal
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/2 in
Product Information
- Brand Midwest Fastener
- MFR # 74986
- Zoro # G902521136
- UPC # 738287749861
- Country of Origin China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 2 in |
Diameter 2 | 5/32" |
Diameter 1 | 1/2" |
Length 1 | 2" |
Details
Pin Item | Clevis Pin |
System of Measurement | Inch |
Clevis Pin Type | Clevis Pin Universal |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Material | Stainless Steel |
Type | Clevis Pin |
Hardness | 18-8 |
Style | Universal |
Description
A clevis pin is a type of fastener that will allow rotation of the connected parts about the axis of the pin. A clevis pin consists of a head, shank and hole. The hole passes through the shank at the opposite end of the pin from the head. A cotter pin is inserted through the hole to keep the clevis pin in place after assembly of the parts to be fastened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #1-72 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-705)
- KEYSERT Key Locking Insert, 4 Keys, M10-1.50 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Stainless Steel (75107)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel (U07111.075.0050)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 29 PK (03844)
- MIDWEST FASTENER 5/8" x 3" Zinc Plated Steel Universal Clevis Pins 3PK (62652)
- MIDWEST FASTENER 3/8" x 1-1/2" Zinc Plated Steel Single Hole Clevis Pins 5PK (75785)
- MIDWEST FASTENER 3/8" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62643)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Single Hole Clevis Pins 15PK (34705)
- MIDWEST FASTENER 3/16" x 3" x 3/32" 18-8 Stainless Steel Single Hole Clevis Pins 4PK (75821)
- MIDWEST FASTENER 5/16" x 1-1/4" Zinc Plated Steel Single Hole Clevis Pins 10PK (75782)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 1-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP061)
- Midwest Fastener Clevis Pins