Shop All Power Screwdriver Bits
Midwest Fastener
1/2" x 1/4" x 3" Socket Adapters 10PK
Mfr # 54066
Zoro # G702529486
product price: $34.69
/pk 10, $3.47/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Length 1 1/4"
- Type Power Drive Bit
Product Information
- Brand Midwest Fastener
- MFR # 54066
- Zoro # G702529486
- UPC # 738287540666
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/2" |
Length 1 | 1/4" |
Details
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 5.50mm (112105500)
- SUNEX 3/8" Drive Impact Socket 6 (36488)
- CABLE PREP Carpet Cutter/Drill Guide, 3/8 In(9.52mm) (4375)
- OLIVER MACHINERY Oscilating Spindle Sander (6910.003)
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- MIDWEST FASTENER 1/4" x 2" T-10 Star Drive Power Bits 25PK (53240)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 3PK (72404)
- MIDWEST FASTENER 1/4" x 3" T-15 Star Drive Power Bits 50PK (54110)
- MIDWEST FASTENER 1/4" x 1-23/32" 3/16" Hex Driver Bits 50PK (54144)
- VESSEL Insert Bit 1/4" Hex, 5Pc. Set, PK5 (B33PHSLSET)
- Midwest Fastener Power Screwdriver Bits