Shop All Bumper Guides
Midwest Fastener
1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK
Mfr # 31761
Zoro # G702529523
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Black
- Thickness 1/4"
- Diameter 1/2"
- Style Recessed
Product Information
- Brand Midwest Fastener
- MFR # 31761
- Zoro # G702529523
- UPC # 738287317619
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | 1/2" |
Details
Material | Rubber |
Finish | Black |
Thickness | 1/4" |
Style | Recessed |
Type | Automotive Bumper |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Konepac, P150694 (P150694)
- DAVIS INSTRUMENTS Hand Bearing Compass - Illuminated (215)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- SPRINGFIELD MARINE Springfield Jon Boat Seat Clamp Adjusts 8" to 20-1/2" (1104010)
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- MIDWEST FASTENER 1/2" x .2" Black Rubber Long Door Bumpers 6PK (72162)
- MIDWEST FASTENER 1/2" x 0.3" Black Rubber Ford Thin Bumpers 6PK (72161)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- MIDWEST FASTENER 5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK (930874)
- STEELCRAFT AUTOMOTIVE 10-16 RAM 2500/3500 REAR BUMPER REPLACEMENT 4IN PIPE STYLE LINE (HD22260)
- Midwest Fastener Bumper Guides