Shop All Turnbuckles
Midwest Fastener
1/2" x 12" Zinc Plated Steel Eye-Hook Turnbuckle 5PK
Mfr # 52362
Zoro # G302506108
product price: $75.35
/pk 5, $15.07/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Turnbuckle
- Finish Zinc
- Length 1 12"
- Diameter 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 52362
- Zoro # G302506108
- UPC # 738287523621
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Length 1 | 12" |
Diameter | 1/2" |
Details
Material | Steel |
Type | Turnbuckle |
Finish | Zinc |
Style | Eye-Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON 4500 lb. Capacity Rotating Platform 40-1/2" Dia. (FLOOR TT)
- DAYTON Pulling Handle, Length 36 In (2TUP4)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- WARN INDUSTRIES WINCHES, MULTIMOUNT KIT_XD9000I (104183)
- MIDWEST FASTENER 7/32" x 4-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52357)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52360)
- MIDWEST FASTENER 5mm x 125mm Stainless A4 Steel Jaw/Jaw Turnbukle (36681)
- MIDWEST FASTENER 5/16" x 4-1/2" Galvanized Steel Jaw & Jaw Turnbuckle (54625)
- MIDWEST FASTENER 3/8" x 6" Galvanized Steel Eye-Eye Turnbuckle (54622)
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- CHICAGO HARDWARE Turnbuckle, Stub End, 3/4 x 6 In (04148 5)
- Midwest Fastener Turnbuckles