Shop All Shaft Collars
Midwest Fastener
1/2" x 1" x 7/16" Zinc Plated Steel Shaft Collar 4PK
Mfr # 65764
Zoro # G102511333
product price: $12.49
/pk 4, $3.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Diameter 1 1/2"
- Diameter 2 1"
- Length 1 7/16"
Product Information
- Brand Midwest Fastener
- MFR # 65764
- Zoro # G102511333
- UPC # 738287657647
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | 1" |
Length 1 | 7/16" |
Details
Material | Steel |
Finish | Zinc |
Style | Clamping |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Elbow, Black, 1/2", PK20 (59874-BLK)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/4-XBC)
- BAILEY Mobile Oil Cooler With DC Fan: 12 VDC, 66 GPM Max, 1 NPT Ports (258500)
- TRITAN 4 Bolt Flange Unit, Wide Inner Rng Insrt, Set Scrw, 0.8125-in. Bre, 2.7559-in. BH to BH Cntr, 95mm L (UCF205-13)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- MIDWEST FASTENER 5/8" Split Shaft Collar 2PK (74725)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- RULAND Quick Clamp Collar, 5/16", Aluminum, OD 1.496", W 0.394" (QCL-5-A)
- Midwest Fastener Couplings, Collars, & Adapters