Shop All Reducing Bushings
Midwest Fastener
1/2" x 1" x 3/4" Zinc Plated Steel Machine Bushings 2PK
Mfr # 930606
Zoro # G802526187
product price: $8.39
/pk 2, $4.20/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Thickness 3/4"
- Diameter 2 1"
- Diameter 1 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 930606
- Zoro # G802526187
- UPC # 719199306069
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 2 | 1" |
Diameter 1 | 1/2" |
Details
Finish | Zinc |
Material | Steel |
Thickness | 3/4" |
Type | Machine Bushing |
Style | Regular |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CNMG-432-PM Coated Carbide Insert (6000-3432)
- OPTIBELT V-Belt; A Series; 80" Belt Outside Len; 1/2" Belt Wid; 1 Band (ARP78)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QT-54 (EWK-2 EXT WARRANTY KIT QT-54)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (207382)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- MIDWEST FASTENER 7/16" x 7/8" x 1/4" Zinc Plated Steel Machine Bushings 2PK (931442)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- MIDWEST FASTENER 3/8" ID x 3/4" x 3/8" Heavy Machine Bushings 3PK (931123)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- MIDWEST FASTENER 1/2" x 1" x 2-1/2" Zinc Plated Steel Bushings 2PK (930613)
- Midwest Fastener Bushings