Shop All Reducing Bushings
Midwest Fastener
1/2" x 1" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK
Mfr # 930611
Zoro # G802526194
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1-1/2"
- Material Steel
- Finish Zinc
- Diameter 1 1/2"
- Diameter 2 1"
Product Information
- Brand Midwest Fastener
- MFR # 930611
- Zoro # G802526194
- UPC # 719199306113
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | 1" |
Details
Thickness | 1-1/2" |
Material | Steel |
Finish | Zinc |
Type | Machine Bushing |
Style | Regular |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Drop Leg Drain W/Poly Bowl, 1/4" (T5302)
- NTN RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, 6203LLUV195 (6203LLUV195)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1 Speed (048A11T569)
- SPEEDAIRE Swivel Assembly (42PC78)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- MIDWEST FASTENER 3/4" x 1-3/8" x 1/16" Bronze Machine Bushings 6PK (76334)
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- MIDWEST FASTENER 7/16" x 7/8" x 1/2" Zinc Plated Steel Machine Bushings 2PK (931444)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- MIDWEST FASTENER 5/8" x 1" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61105)
- MIDWEST FASTENER 5/8" x 1" x 1/16" Bronze Machine Bushings 6PK (76328)
- Midwest Fastener Reducing Bushings