Shop All Cabinet Catches
Midwest Fastener
1/2" x 1-1/4" Bronze Double Roller Catches 4PK
Mfr # 75744
Zoro # G202519918
product price: $8.79
/pk 4, $2.20/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Steel
- Type Catch
- Length 1 1-1/4"
- Diameter 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 75744
- Zoro # G202519918
- UPC # 738287757446
- Country of Origin Unknown
- Category Cabinet Catches
Dimensions
Length 1 | 1-1/4" |
Diameter | 1/2" |
Details
Finish | Bronze |
Material | Steel |
Type | Catch |
Style | Double Roller Catch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS74125072)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CA26020072GA)
- BEST Tailpiece B56165 (887838331113)
- ZORO SELECT Brace, Corner, 2 In (4PB62)
- MIDWEST FASTENER 1/2" x 1-1/2" Bronze Spring Mounted Roller Catches 3PK (75742)
- MIDWEST FASTENER 1-1/2" x 2-3/4" Draw Catches 4PK (37264)
- MIDWEST FASTENER 1/2" x 1-1/8" Bronze Elbow Catches 3PK (75746)
- MIDWEST FASTENER 3/4" x 1-7/8" Solid Brass Hooks & Staples 10PK (37221)
- MIDWEST FASTENER Solid Brass Double Ball Catches 2PK (75741)
- MIDWEST FASTENER 1/2" x 1-1/4" Bronze Insert Bullet Catches 3PK (75745)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Finish: Brass (1VZW6)
- Midwest Fastener Cabinet Catches