Shop All Extension Springs
Midwest Fastener
1/2" x .051" x 5-1/4" Steel Extension Springs 6PK
Mfr # 18621
Zoro # G802516201
original price:
$21.59
5% off
new price: $20.49
/pk 6, $3.41/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Spring
- Material Spring Steel
- Diameter 2 .051"
- Diameter 1 1/2"
- Length 1 5-1/4"
Product Information
- Brand Midwest Fastener
- MFR # 18621
- Zoro # G802516201
- UPC # 738287186215
- Country of Origin United States
- Category Extension Springs
Dimensions
Diameter 2 | .051" |
Diameter 1 | 1/2" |
Length 1 | 5-1/4" |
Nominal Size | SRM110 |
Wire Diameter | .051 WG |
Details
Type | Extension Spring |
Material | Spring Steel |
Description
Extension springs are wire coils designed to become longer under load. Their turns are normally touching in the unloaded position, and they have a hook, loop or some other means of attachment at each end.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Compression (732-04563)
- DELTANA Square Universal Floor Bumper 1-3/8" Black (UFBS138U19)
- BALDWIN Estate Antique Brass Door Knockers (0195.050)
- DELTANA Storm Door Latch, Classic, Mortise Lock Lifetime Brass (SDL688CR003)
- MIDWEST FASTENER 3/4" x 3-13/16" x .11" WG Steel Extension Springs 6PK (18556)
- MIDWEST FASTENER 5/8" x 0.062" x 4" 18-8 Stainless Steel Extension Springs 3PK (38826)
- MIDWEST FASTENER 3/4" x 0.080" x 4" 18-8 Stainless Steel Extension Springs 2PK (38844)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Extension Springs 6PK (18536)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- MIDWEST FASTENER 3/8" x 0.035" x 1-1/2" 18-8 Stainless Steel Extension Springs 2PK (38815)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX7)
- Midwest Fastener Extension Springs