Shop All Bumper Guides
Midwest Fastener
1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK
Mfr # 72167
Zoro # G602529449
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Application All GM Car Doors
- Material Rubber
- Length 1 .4"
- Diameter 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 72167
- Zoro # G602529449
- UPC # 738287721676
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Length 1 | .4" |
Diameter | 1/2" |
Details
Finish | Black |
Application | All GM Car Doors |
Material | Rubber |
Shape | Round |
Style | Push In |
Type | Automotive Bumper |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN LEAF Bushing Reduc 3/4Mpt X 1/4Fpt (RB 34-14 P)
- GROTE Mini Fuse Assortment, PK43 (82-ASST-43)
- SUNEX Tractor Seat, Heavy Duty, Air Cylinder (8514)
- STREAMLIGHT Strion Lens Kit (88110)
- MIDWEST FASTENER 5/16" x 1" x 3/8 Male Cylinder Bumper Mount 2PK (930875)
- MIDWEST FASTENER #10-32 x 7/8" Rubber Fine Thread Male Spherical Bumper Mount 2PK (930868)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- MIDWEST FASTENER 5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK (930874)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- MIDWEST FASTENER #6-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930862)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- Midwest Fastener Automotive Exterior Accessories