Shop All Snap Buttons
Midwest Fastener
1/2" Walnut Wood Round Head Screw Hole Buttons 100PK
Mfr # 08944
Zoro # G102512583
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Walnut
- Style Mushroom
- Application Decorative
- Diameter 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 08944
- Zoro # G102512583
- UPC # 738287089448
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 1/2" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Walnut |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 4-13/32 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (WWG-250-4000-SZ)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Chrome Plated Finish, 10 PK (74356)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0450)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 36 in L, 3/8 in W, 3/8 in H (WWG700375037536)
- MIDWEST FASTENER 1/4" Nickel Snap Caps 15PK (64307)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Plugs 50PK (66805)
- MIDWEST FASTENER 1/4" Nickel Snap Sockets 15PK (64308)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 30PK (66804)
- MIDWEST FASTENER #7 x 5/8" Nickel Single Stud Turn Buttons 2PK (932641)
- MIDWEST FASTENER 5/16" Birch Wood Round Head Plugs 100PK (08889)
- MIDWEST FASTENER 3/4" Birch Wood Round Head Screw Hole Buttons 100PK (08896)
- Midwest Fastener Snap Buttons