Shop All Key Rings
Midwest Fastener
1/2" Nickel Binder Rings 10PK
Mfr # 38521
Zoro # G602514445
product price: $6.65
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binder Ring
- Finish Nickel
- Application Binders
- Diameter 1/2"
- Style Binder
Product Information
- Brand Midwest Fastener
- MFR # 38521
- Zoro # G602514445
- UPC # 738287385212
- Country of Origin Unknown
- Category Key Rings
Dimensions
Diameter | 1/2" |
Details
Type | Binder Ring |
Finish | Nickel |
Application | Binders |
Style | Binder |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY 0.25 in. Dia. x 2 in. Brass Padlock 7 Pin Shackle Non Key Retained (11B772L)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- GLIDERITE HARDWARE 9 in. Center to Center Satin Gold Solid Steel Bar Pull - 5012-228-SG (5012-228-SG-1)
- ZORO SELECT Wall Base Molding, Brown, 720 In. L (2RRX1)
- MIDWEST FASTENER 2" Nickel Split Key Rings 4PK (38513)
- MIDWEST FASTENER 1-3/4" Nickel Binder Rings 5PK (38526)
- MIDWEST FASTENER Key Ring Cable Lock 5PK (35664)
- MIDWEST FASTENER Medium Key Caps 15PK (35491)
- MIDWEST FASTENER Medium Key Covers 15PK (35528)
- MIDWEST FASTENER 1" Nickel Split Key Rings 1 12PK (38505)
- HY-KO Key Ring Split 7/8In (KB104)
- Midwest Fastener Key Rings