Shop All Connecting & Clevis Links
Midwest Fastener
1/2" Galvanized Steel Jaw & Eye Swivels
Mfr # 54638
Zoro # G002506781
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Diameter 1/2 in
- Style Eye-Jaw
- Type Swivel
Product Information
- Brand Midwest Fastener
- MFR # 54638
- Zoro # G002506781
- UPC # 738287546385
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 1/2 in |
Details
Material | Steel |
Finish | Galvanized |
Style | Eye-Jaw |
Type | Swivel |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cargo Strap, Ratchet, 12ft x 1-1/4In, PK2 (32J628)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (SNER005S-20)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 10' w/ Clevis Grab Hooks - Grade 80 (TC581080)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 176 lb (1G191)
- MIDWEST FASTENER 1/2" Galvanized Steel Eye & Eye Swivels (54632)
- MIDWEST FASTENER 3/16" x 2-3/16" 316 Stainless Steel Jaw/Jaw Swivels 2PK (35827)
- MIDWEST FASTENER 1/8" Quick Links 8PK (34061)
- MIDWEST FASTENER 3/4" Nickel Plated Steel Double Eye Swivel Con 10PK (52218)
- MIDWEST FASTENER 5/16" Quick Links 10PK (52256)
- MIDWEST FASTENER 5/8" Galvanized Steel Eye & Eye Swivels (54633)
- KONG USA Swivel Bronzemm. 9-12 (301090Z00YK)
- Midwest Fastener Lifting Hardware