Shop All Connecting & Clevis Links
Midwest Fastener
1/2" Galvanized Steel Eye & Eye Swivels
Mfr # 54632
Zoro # G302506771
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Diameter 1/2 in
- Style Eye-Eye
- Type Swivel
Product Information
- Brand Midwest Fastener
- MFR # 54632
- Zoro # G302506771
- UPC # 738287546323
- Country of Origin Unknown
- Category Connecting & Clevis Links
Dimensions
Diameter | 1/2 in |
Details
Material | Steel |
Finish | Galvanized |
Style | Eye-Eye |
Type | Swivel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kingpin Swivl Castr, Nyln, 4 in, 330 lb, Wht (LEXR-PO 100XR-FI)
- LOUISVILLE Two-Person Stage, 28 ft. L, 12 In. W (P21228)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Nylon, Yellow (EE1803NFX6)
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 4 in W, Nylon, Yellow (35XP79)
- MIDWEST FASTENER 1/4" x 2-5/8" 316 Stainless Steel Jaw/Jaw Swivels 2PK (35828)
- MIDWEST FASTENER 1/2" Galvanized Steel Jaw & Eye Swivels (54638)
- MIDWEST FASTENER 3/16" 18-8 Stainless Steel Quick Links 5PK (52244)
- MIDWEST FASTENER 1/8" Quick Links 20PK (51062)
- MIDWEST FASTENER 1/8" Quick Links 8PK (34061)
- MIDWEST FASTENER 5/16" Galvanized Steel Jaw & Eye Swivels (54636)
- SEA DOG Quick Link 5/16" Galv, #158008-1 (158008-1)
- Midwest Fastener Connecting & Clevis Links