Shop All Wire Connectors
Midwest Fastener
1/2" Copper Stud Electrical Lugs 4PK
Mfr # 70584
Zoro # G902519744
product price: $10.99
/pk 4, $2.75/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Type Electrical Lug
- Gauge 4
- Diameter 1/2"
- Wire Gauge 1/2 Stud 4
Product Information
- Brand Midwest Fastener
- MFR # 70584
- Zoro # G902519744
- UPC # 738287705843
- Country of Origin China
- Category Wire Connectors
Dimensions
Diameter | 1/2" |
Details
Material | Copper |
Type | Electrical Lug |
Gauge | 4 |
Wire Gauge | 1/2 Stud 4 |
Description
An electrical lug is a bolt on an enclosure tied to an electric potential within the enclosure, supporting the connection of a cable.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6-13/64" L, 0.19" W, natural Plastic Cable Tie, Package quantity: 100 (PLT1.5S-C)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1C)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- MIDWEST FASTENER #7 Ceramic Twist-on Wire Connector, s 8PK (76183)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Male Slip-Ons 15PK (70033)
- MIDWEST FASTENER Female to Female RJ45 Phone Connectors 3PK (930945)
- LARSON ELECTRONICS Larson Electronics DCP-11-12V 11 amp Waterproof Transformer Converts 120V 277V AC to 12 - 24V DC (DCP-11-12V)
- Midwest Fastener Wire Connectors