Shop All Hole Plugs
Midwest Fastener
1/2" Chrome Plated Steel Hole Plugs 10PK
Mfr # 79901
Zoro # G302528438
original price:
$23.21
18% off
new price: $18.89
/pk 10, $1.89/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Type Hole Plug
- Diameter 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 79901
- Zoro # G302528438
- UPC # 738287799019
- Country of Origin China
- Category Hole Plugs
Dimensions
Diameter | 1/2" |
Details
Finish | Chrome |
Material | Steel |
Type | Hole Plug |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK3 (105508)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (7000C-630)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001624)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8740160195)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (79781)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (74021)
- MIDWEST FASTENER 3/4" Black Nylon Plastic Flush Head Hole Plugs 8PK (69472)
- MIDWEST FASTENER 1" Black Plastic Flush Head Sheet Metal Plugs 4PK (75908)
- MIDWEST FASTENER 7/8" Black Plastic Round Head Sheet Metal Plugs 6PK (75924)
- FASTCAP Adhesive Cover Caps Pre-Finished Wood Ash 9/16 in. 1 Sheet 52 Caps (FC.PF.14MM.AS)
- Midwest Fastener Hole Plugs