Shop All Hole Plugs
Midwest Fastener
1/2" Chrome Plated Steel Hole Plugs 10PK
Mfr # 79881
Zoro # G602528510
product price: $14.25
/pk 10, $1.43/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Material Steel
- Finish Chrome
- Diameter 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 79881
- Zoro # G602528510
- UPC # 738287798814
- Country of Origin China
- Category Hole Plugs
Dimensions
Diameter | 1/2" |
Details
Type | Hole Plug |
Material | Steel |
Finish | Chrome |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPH)
- TRIMLITE 28" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2468pri8491)
- DON-JO 10" CTC Round Door Pull, 3/4" Round, 2-1/4" Projection (17628)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 2.8 lb. Pull (6YA29)
- MIDWEST FASTENER 1/2" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69466)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79801)
- MIDWEST FASTENER 7/16" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69465)
- MIDWEST FASTENER 7/8" Black Plastic Round Head Sheet Metal Plugs 6PK (75924)
- MIDWEST FASTENER 3/4" Black Plastic Flush Head Sheet Metal Plugs 6PK (75906)
- MIDWEST FASTENER 7/8" Black Plastic Flush Head Sheet Metal Plugs 5PK (75907)
- LCN Statuary Plug, Silver, Aluminum, 3/8 in. L (4040SE-141-1 AL)
- Midwest Fastener Hole Plugs