Shop All Grommets
Midwest Fastener
1/2" Brass Grommets 15PK
Mfr # 64314
Zoro # G102520847
product price: $11.15
/pk 15, $0.74/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Application Tie-down points in fabric
- Diameter 1/2"
- Type Grommet
Product Information
- Brand Midwest Fastener
- MFR # 64314
- Zoro # G102520847
- UPC # 738287643145
- Country of Origin United States
- Category Grommets
Dimensions
Diameter | 1/2" |
Details
Material | Brass |
Application | Tie-down points in fabric |
Type | Grommet |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Palisandro Chevron 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0135)
- VON DUPRIN Von Duprin 5100 Series Electric Strikes 12/24 VDC Sprayed Dark Bronze (5100-3FP SP313)
- KABA ILCO Key Blank, NS, 1A1L1, Best, PK50 (1A1L1)
- ZORO SELECT 3/4 in W x 72 in H Aluminum Continuous Hinge (4PB23)
- MIDWEST FASTENER 3/8" Brass Grommets 15PK (64313)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/16" x 3/8" x 5/8" x 3/8", PK 50 (OMAR-0704-50PK)
- HUBBELL WIRING DEVICE-KELLEMS Grommett/Bushing Pack (31518111BPK100)
- GENERAL TOOLS Snap Screw Fastener Kit (1267)
- MTD Grommet (735-05097A)
- DISCO Blk Nyln Bumper Grommet 13mm Hole Size 21mm Stem L PK10 (13248PK)
- GROTE Grommet, Open Back (91740)
- Midwest Fastener Grommets