Shop All Brass Pipe Fittings
Midwest Fastener
1/2" Brass Compression Nuts 6PK
Mfr # 35687
Zoro # G002528837
product price: $19.69
/pk 6, $3.28/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression Nut
- Material Brass
- Diameter 1/2"
- Driver Type 3/4" Wrench
Product Information
- Brand Midwest Fastener
- MFR # 35687
- Zoro # G002528837
- UPC # 738287356878
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Diameter | 1/2" |
Details
Type | Compression Nut |
Material | Brass |
Driver Type | 3/4" Wrench |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, 10 x 8 in, Schedule 40 (429628)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x FPT (BFA1007CES)
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug (60SP112N014)
- MOEN 90 Degree M-CORE Transfer Valve Only Trim in Matte Black (UTS9011BL)
- MIDWEST FASTENER 5/8" OD x 1/2MIP Brass Compression Pipe Elbows 2PK (34467)
- MIDWEST FASTENER 1/4" OD x 1/8MIP Brass Compression Pipe Connectors 4PK (34481)
- MIDWEST FASTENER 3/8" Brass Compression Nuts 8PK (35685)
- MIDWEST FASTENER 7/16" Brass Compression Nuts 6PK (35686)
- MIDWEST FASTENER 5/8" OD X 5/8" OD Brass Compression Unions 2PK (34506)
- MIDWEST FASTENER 7/8" OD x 7/8" OD Brass Compression Unions 2PK (34507)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/2 in, NPT (ZUSA-PF-10617)
- Midwest Fastener Fittings