Shop All Window Screen Clips & Frame Corners
Midwest Fastener
1/2" Aluminum Door Clips 20PK
Mfr # 66108
Zoro # G602519044
product price: $13.99
/pk 20, $0.70/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip
- Material Aluminum
- Application Storm Doors
- Diameter 1/2"
- Drill Size #8 hole
Product Information
- Brand Midwest Fastener
- MFR # 66108
- Zoro # G602519044
- UPC # 738287661088
- Country of Origin Unknown
- Category Window Screen Clips & Frame Corners
Dimensions
Diameter | 1/2" |
Drill Size | #8 hole |
Details
Type | Clip |
Material | Aluminum |
Application | Storm Doors |
Style | Deep Reach Milled |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 12 ft, 2 In Brush (BP4122-12)
- STRYBUC Slide Latch Surface Mount (91-79A)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- SCHLAGE ELECTRONICS Schlage Electronics 700 Series, Pushbutton, Stainless Steel (701RD EX)
- MIDWEST FASTENER White Aluminum Door Panel Clips 25PK (66086)
- MIDWEST FASTENER 3/16" Offset Gray Plastic Window Clips 25PK (72022)
- MIDWEST FASTENER 7/16" Offset Gray Plastic Window Clips 25PK (72025)
- MIDWEST FASTENER 3/8" Offset White Plastic Window Clips 25PK (72027)
- MIDWEST FASTENER 7/16" Black Plastic Offset Window Clips 25PK (72033)
- MIDWEST FASTENER C121 Aluminum Screen Clips 15PK (62374)
- PRIME-LINE Diecast Zinc 5/16 in. Offset Window Screen Clip, Black 8 Pack (L 5638)
- Midwest Fastener Window Screen Clips & Frame Corners