Shop All Machine Screws
Midwest Fastener
#12-28 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 3 PK
Mfr # 32929
Zoro # G502524681
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 32929
- Zoro # G502524681
- UPC # 738287329292
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #12-28 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/4 in Shaft Dia (SHR-175-ZD)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK (SH-87ST ZD)
- J.W. WINCO Slotted Spanner Lock Nut, M15, Steel, Class 5, Passivated, Zinc Plated, 8.5 mm Ht (1804.1-M15X1)
- MIDWEST FASTENER #6-48 x 7/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32915)
- MIDWEST FASTENER #8-40 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32922)
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 15 PK (32911)
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32978)
- MIDWEST FASTENER M4-0.70 x 40 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK (71466)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (32062)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.019.0250)
- Midwest Fastener Machine Screws