Shop All Machine Screws
Midwest Fastener
#12-24 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 61211
Zoro # G602525359
product price: $7.19
/pk 30, $0.24/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 61211
- Zoro # G602525359
- UPC # 738287612110
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/8 X 1/2 ROLL PIN (A0570080032)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0100)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees (PT-12D131FH25)
- ZORO SELECT L-Hook, 1"-8, 36" L, Carbon Steel Hot Dipped Galvanized (45233)
- MIDWEST FASTENER #12-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 30 PK (61212)
- MIDWEST FASTENER #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68248)
- MIDWEST FASTENER #5-40 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 60 PK (62146)
- MIDWEST FASTENER 5/16"-18 x 2 in Flat Machine Screw, Zinc Plated Steel, 6 PK (66614)
- MIDWEST FASTENER #3-48 x 1/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 30 PK (930488)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK (33282)
- MIDWEST FASTENER 1/4"-20 x 4-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54697)
- Midwest Fastener Machine Screws