Shop All Machine Screws
Midwest Fastener
#12-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK
Mfr # 32048
Zoro # G102524791
original price:
$3.89
5% off
new price: $3.69
/pk 12, $0.31/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 32048
- Zoro # G102524791
- UPC # 738287320480
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 x 3" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 15PK (53638)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-8CN750)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 1000 PK (STCR50193/8-1M)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 12 mm L, 50 PK (M55010.060.0012)
- MIDWEST FASTENER #12-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (32047)
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32044)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32043)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07287)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (54701)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50689)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54704)
- Midwest Fastener Machine Screws