Shop All Machine Screws
Midwest Fastener
#12-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 32062
Zoro # G502524360
product price: $3.99
/pk 30, $0.13/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 32062
- Zoro # G502524360
- UPC # 738287320626
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U08305.025.0400)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3574)
- PRIME-LINE T-27 Shoulder Screw W/Pin, #10-24 X 1/2 in. , Stainless Steel, 100PK (642-0110)
- MIDWEST FASTENER Hex Nut, M18-1.50, Steel, Class 10, Plain, 6 PK (932368)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (39804)
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (32066)
- MIDWEST FASTENER #12-24 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (51201)
- MIDWEST FASTENER #4-40 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77428)
- MIDWEST FASTENER #12-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 30 PK (61202)
- MIDWEST FASTENER #3-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32906)
- ZORO SELECT M4-0.70 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.040.0008)
- Midwest Fastener Machine Screws