Shop All Machine Screws
Midwest Fastener
#12-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 32045
Zoro # G302524843
product price: $3.59
/pk 20, $0.18/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 32045
- Zoro # G302524843
- UPC # 738287320459
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 4 in L, Steel Zinc Plated, 10 PK (U70520.062.0400)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 7/16"-14, Carbon Steel, Grade 5, Zinc Plated (A04202800005Z)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (Z0713)
- ZORO SELECT Oversized Key Stock Assortment, 18-8 Stainless Steel (WWGDISPKSSOV007)
- MIDWEST FASTENER #12-24 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (32051)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (32042)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32043)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (37514)
- MIDWEST FASTENER M4-0.70 x 25 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71461)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61052)
- ZORO SELECT #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 1000 PK (0648MPF188)
- Midwest Fastener Machine Screws