Shop All Set Screws
Midwest Fastener
1/2"-20 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 5PK
Mfr # 931542
Zoro # G802507216
product price: $4.69
/pk 5, $0.94/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Black Oxide
Product Information
- Brand Midwest Fastener
- MFR # 931542
- Zoro # G802507216
- UPC # 719199315429
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3368907)
- ZORO SELECT #10-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE32)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 50 PK (U07000.025.0250)
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217258G)
- MIDWEST FASTENER 3/8"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931527)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (75022)
- MIDWEST FASTENER 1/2"-20 x 1/2" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60875)
- MIDWEST FASTENER 8mm-1.25 x 12mm SA2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 5PK (79678)
- MIDWEST FASTENER 5/8"-11 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70823)
- MIDWEST FASTENER 5mm-0.80 x 10mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79668)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 20mm L, PK100 (M07840.060.0020)
- Midwest Fastener Set Screws