Shop All Automotive Wheels & Hubs
Midwest Fastener
1/2"-20 x 1-3/4" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK
Mfr # 75421
Zoro # G702505589
product price: $18.95
/pk 6, $3.16/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 1 1-3/4"
- Diameter 1/2"
- Thread Size 20 (Fine)
Product Information
- Brand Midwest Fastener
- MFR # 75421
- Zoro # G702505589
- UPC # 738287754216
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Length 1 | 1-3/4" |
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Knurl Length | Dia .620 |
Shoulder Length | 11/32 |
Details
Material | Steel |
Finish | Zinc |
Type | Wheel Stud |
Description
Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Extender-Batt Cable Red/Blk, #HCE-K-DP (HCE-K-DP)
- CEQUENTNSUMER PRODUCTS 2000LB Top Wind Jack (158451)
- HALTEC Hub Cover, for Alcoa 16" Wheels (1612)
- ARP SB CHEVY 4-BOLT LARGE JOURNAL MAIN BOLT KIT (134-5202)
- MIDWEST FASTENER 9/16"-18 x 3-9/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75424)
- MIDWEST FASTENER 1/2"-20 x 1-29/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75422)
- MIDWEST FASTENER 9/16"-18 x 2-25/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75423)
- MIDWEST FASTENER 7/16"-20 x 1-3/4" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75403)
- MIDWEST FASTENER 1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75407)
- MIDWEST FASTENER 12mm-1.5 x 12.2mm x 36mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75443)
- HI-RUN Lawn/Garden Wheel, Size 16X6.50-8, 2 Ply (ASB1084)
- Midwest Fastener Automotive Wheels & Hubs